Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

INDICATES Contract Pricing

Page 1 of 17

Next

Compare
LM33591

COMPARE

LM33591

Description
LM33591 VARIABLE SPEED MOTOR ; 2HP 3PH 1800RPM 230/460V 182TC TENV

LEESON

Part # LM33591

BDI # 24536025

Price Inventory : Available to order
Loading Price
QTY
LM26098

COMPARE

LM26098

Description
LM26098 VARIABLE SPEED MOTOR ; 1.5HP 3PH 1800RPM 230/460V 145T TEFC

LEESON

Part # LM26098

BDI # 24535637

Price Inventory : Available to order
Loading Price
QTY
119287.00

COMPARE

119287.00

Description
119287.00 VARIABLE SPEED MOTOR ; 1/2HP 1800RPM 56C TENV 230/460V 3PH 60HZ

LEESON

Part # 119287.00

BDI # 24535561

Price Inventory : Available to order
Loading Price
QTY
119797.00

COMPARE

119797.00

Description
119797.00 VARIABLE SPEED MOTOR ; 3HP 1740RPM 56HC TEFC 230/460V 3PH 60HZ

LEESON

Part # 119797.00

BDI # 24535709

Price Inventory : Available to order
Loading Price
QTY
LM24264

COMPARE

LM24264

Description
LM24264 VARIABLE SPEED MOTOR ; 1/2HP 1800RPM TEFC 56C 3PH 60HZ 230/460V

LEESON

Part # LM24264

BDI # 22505085

Features

Enclosure: TEFC
Other Features: Current Rating 2.4/1.2 Ampere | 4 Poles | Inverter Duty
Shaft Diameter - Inch: 0.625
Base to Center of Shaft - Millimeter: 88.9
Sync RPM: 1800

Hertz: 60
Shaft Diameter - Millimeter: 15.875
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY