ISCC-100-100SKW
Description
ISCC-100-100SKW CLAMP COUPLING ; 1" X 1" BORE SS 1-PIECE 2/BOX
Part # ISCC-100-100SKW
BDI # 196460
C133M-25X50-ZN
Description
C133M-25X50-ZN LOCKING ASSY ; 25MM SHAFT ZINC PLATED MTO
Part # C133M-25X50-ZN
BDI # 25087544
C405M-30X55-ZN
Description
C405M-30X55-ZN LOCKING ASSY ; 30MM SHAFT ZINC PLATED MTO
Part # C405M-30X55-ZN
BDI # 25087545
H2C-325-S
Description
H2C-325-S CLAMP COLLAR ; 3-1/4" BORE SS 2-PIECE 5/BOX
Part # H2C-325-S
BDI # 196390
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Width - Millimeter:
22.225
Bore - Millimeter:
82.55
Material:
Stainless Steel
Other Features:
Corrosion Resistance
Outside Diameter - Millimeter:
114.3