WSTU-SC-100
Description
WSTU-SC-100 TAKE UP BEARING ; 1" BORE 17/32" SLOT WID 3" SLOT-SLOT
Part # 125012
BDI # 258757
Features
Inch - Metric:
Inch
Rolling Element:
Ball Bearing
Slot to Slot Distance - Inch:
3
Slot Width - Inch:
0.531
Slot to Slot Distance - Millimeter:
76.2
Other Features:
Single Row | Spherical | Normal Duty | Wide Inner Race | Wide Slot
Global Part Number GPN:
674087
Housing Style:
Unit Only
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Features
Inch - Metric:
Inch
Nominal Bolt Circle Diameter Round - Inch:
4.7
Length Thru Bore - Millimeter:
35.7
Housing Configuration:
1 Piece Solid
Nominal Bolt Circle Diameter Round - Millimeter:
120
Other Features:
Single Row | Intermediate Duty | Narrow Inner Race
Global Part Number GPN:
551648
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Features
Cartridge Pilot Diameter - Inch:
4.5
Nominal Bolt Circle Diameter Round - Inch:
5.4
Length Thru Bore - Millimeter:
48.819
Housing Configuration:
1 Piece Solid
Inch - Metric:
Inch
Other Features:
Single Row | Medium Duty | Wide Inner Race | Has Flinger
Global Part Number GPN:
550005
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Adapter Sleeve
F4B-SC-211
Description
F4B-SC-211 FLANGED BLOCK BEARING ; 2-11/16" BORE 8-1/2" BOLT CIRCLE 4 HOLE
Part # 124261
BDI # 258584
Features
Inch - Metric:
Inch
Nominal Bolt Circle Diameter Round - Inch:
8.5
Length Thru Bore - Millimeter:
56.744
Housing Configuration:
1 Piece Solid
Nominal Bolt Circle Diameter Round - Millimeter:
215
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
549502
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
F2B-SC-108
Description
F2B-SC-108 FLANGED BLOCK BEARING ; 1-1/2" BORE 5.7" BOLT CIRCLE 2 HOLE
Part # 124268
BDI # 258585
Features
Inch - Metric:
Inch
Nominal Bolt Circle Diameter Round - Inch:
5.7
Length Thru Bore - Millimeter:
42.87
Housing Configuration:
1 Piece Solid
Nominal Bolt Circle Diameter Round - Millimeter:
144
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
550340
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw