Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

313520 Overload Safety Devices  TPX35LX 1 1/16

TPX35LX 1 1/16

Description
Reactive Overload Protector Clutch 1.063IN Straight - Finished Bore Shaft Mount, Non-Returnable

Brand
BROWNING

MFG Part #
TPX35LX 1 1/16


BDI Part #
313520

Details

Request A Price RSD Your Price Request A Price
QTY

Inventory

Total: Usually ships in 1 - 2 weeks

Category
BDI Inventory
0.0
Brand
Manufacturer Name
BROWNING
Minimum Buy Quantity
1
EAN
662460561424
Weight / US Pound/Standard Cubic Foot
6.4
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 16.96 to 50.16Lb-ft
Product Type
Ball Detent
Used With
Sprocket | Coupling
Tradename
TORQ/PRO-X
Product Series
TPX
Reset Type
Jog
Number of Springs
5
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut
Application
High Precision Use | Industrial | Food and Beverage Equipment | Machine Tools | Mixers | Packaging Equipment | Textiles Machinery
Inch - Metric
Inch
Other Features
Easy Set Adjustment | Zero Backlash | Reversible
Long Description
Overload Protector Clutch; Reactive Activation; Straight | Finished Bore; 1-1/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torqu
Category - BDI
Overload Safety Device
Product Group - BDI
590
UNSPSC
26111912
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
Global Part Number GPN
471770
BDI Part Number
BRO TP X 35L X 1-1/16
Manufacturer Item Number
TPX35LX 1 1/16
Weight / LBS
5.533
countryFlag
Bore
1.063 Inch | 27 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh