Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

313773 Overload Safety Devices  TP50HX 1 3/16

TP50HX 1 3/16

Description
TP50HX 1 3/16 ; TORQ/PRO

Brand
BROWNING

MFG Part #
TP50HX 1 3/16


BDI Part #
313773

Details

Request A Price RSD Your Price Request A Price
QTY

Inventory

Total: Usually ships in 1 - 2 weeks

Category
BDI Inventory
0.0
Brand
Manufacturer Name
REGAL BELOIT
Minimum Buy Quantity
N/A
Weight / kgm
5.902
EAN
0662288442776
Product Group - BDI
M02344
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 1735 to 4775Lb-in
Product Type
Ball Detent
Used With
Sprocket | Coupling
Tradename
TORQ/PRO
Product Series
TP
Reset Type
Jog
Number of Springs
1
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut
Application
General Use
Inch - Metric
Inch
Other Features
Release Type | Reversible
Long Description
Overload Protector Clutch; Reactive Activation; Straight | Finished Bore; 1-3/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torqu
Category - BDI
Overload Safety Device
UNSPSC
26111912
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
Global Part Number GPN
471945
BDI Part Number
BRO TP50H X 1-3/16
Manufacturer Item Number
TP50HX 1 3/16
Weight / LBS
13
countryFlag
Bore
1.188 Inch | 30.175 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh