Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

313746 Overload Safety Devices  TP130LXMPB

TP130LXMPB

Description
Reactive Overload Protector Clutch 0IN Straight - Reborable Bore Minimum Plain Bore Mount, Non-Returnable

Brand
BROWNING

MFG Part #
TP130LXMPB


BDI Part #
313746

Details

Request A Price RSD Your Price Request A Price
QTY

Inventory

Total: Usually ships in 1 - 2 weeks

Category
BDI Inventory
0.0
Brand
Manufacturer Name
BROWNING
Minimum Buy Quantity
1
EAN
662460556468
Weight / US Pound/Standard Cubic Foot
262.064
Product Name
Overload Safety Device
Bore Profile
Straight | Reborable
Torque
Static Torque 10408 to 26889Lb-in
Product Type
Ball Detent
Used With
Sprocket | Coupling
Tradename
TORQ/PRO
Product Series
TP
Reset Type
Jog
Number of Springs
1
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut
Application
General Use
Inch - Metric
Inch
Other Features
Release Type | Reversible
Long Description
Overload Protector Clutch; Reactive Activation; Straight | Reborable Bore; Hollow Bore Input; Hollow Bore Output; Minimum Plain Bore Mount; Static Torqu
Category - BDI
Overload Safety Device
Product Group - BDI
590
UNSPSC
26111912
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
Global Part Number GPN
471907
BDI Part Number
BRO TP130L X MPB
Manufacturer Item Number
TP130LXMPB
Weight / LBS
224.9
countryFlag
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh