Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

310674 Overload Safety Devices  TGC200SDPA

TGC200SDPA

Description
Reactive Overload Protector Clutch 1.938IN Straight - Finished Bore Shaft Mount, Non-Returnable

Brand
BROWNING

MFG Part #
TGC200SDPA


BDI Part #
310674

Details

Request A Price RSD Your Price Request A Price
QTY

Inventory

Total: Usually ships in 1 - 2 weeks

Category
BDI Inventory
0.0
Brand
Manufacturer Name
BROWNING
Minimum Buy Quantity
1
EAN
662460328829
Weight / US Pound/Standard Cubic Foot
12.37
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 600 to 2000Lb-in
Product Type
Cam Detent
Used With
Sprocket | Coupling | Pulley
Tradename
TORQ/GARD
Product Series
TGC
Reset Type
Automatic
Number of Springs
0
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Screw
Application
Industrial | Food and Beverage Equipment | Aggregate Processing | Conveyor Manufacturing | Agriculture | Conveyors
Inch - Metric
Inch
Other Features
Release Type | Small Backlash | Easy Set Adjustment | Fully Enclosed
Long Description
Overload Protector Clutch; Reactive Activation; Straight | Finished Bore; 1-15/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torq
Category - BDI
Overload Safety Device
Product Group - BDI
590
UNSPSC
26111912
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
Global Part Number GPN
471733
BDI Part Number
BRO TGC200SDPA
Manufacturer Item Number
TGC200SDPA
Weight / LBS
12
countryFlag
Bore
1.938 Inch | 49.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh