Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

583054 Overload Safety Devices  OC750X1.937

OC750X1.937

Description
Reactive Overload Protector Clutch 1.938IN Straight - Finished Bore Shaft Mount, OC750X1.937

Brand
LINN GEAR

MFG Part #
OC750X1.937


BDI Part #
583054

Details

Request A Price RSD Your Price Request A Price
QTY

Inventory

Total: Usually ships in 1 - 2 weeks

Category
BDI Inventory
0.0
Brand
Manufacturer Name
LINN GEAR
Minimum Buy Quantity
1
Weight / US Pound/Standard Cubic Foot
21
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Maximum Static Torque 6600Lb-in
Product Type
Friction Disc
Used With
Sprocket
Product Series
OC
Reset Type
Automatic
Number of Springs
1
Number of Friction Discs
2
Engagement
Automatic
Inch - Metric
Inch
Other Features
Drive Saver
Long Description
Overload Protector Clutch; Reactive Activation; Straight | Finished Bore; 1-15/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Sta
Category - BDI
Overload Safety Device
Product Group - BDI
590
UNSPSC
26111912
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
Global Part Number GPN
472181
BDI Part Number
L/G OC750X1.937
Manufacturer Item Number
OC750X1.937
Weight / LBS
21
countryFlag
Bore
1.938 Inch | 49.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh