Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

583052 Overload Safety Devices  OC750X1.500

OC750X1.500

Description
Reactive Overload Protector Clutch 1.5IN Straight - Finished Bore Shaft Mount, OC750X1.500

Brand
LINN GEAR

MFG Part #
OC750X1.500


BDI Part #
583052

Details

Request A Price RSD Your Price Request A Price
QTY

Inventory

Total: Usually ships in 1 - 2 weeks

Category
BDI Inventory
0.0
Brand
Manufacturer Name
LINN GEAR
Minimum Buy Quantity
1
Weight / US Pound/Standard Cubic Foot
21
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Maximum Static Torque 6600Lb-in
Product Type
Friction Disc
Used With
Sprocket
Product Series
OC
Reset Type
Automatic
Number of Springs
1
Number of Friction Discs
2
Engagement
Automatic
Inch - Metric
Inch
Other Features
Drive Saver
Long Description
Overload Protector Clutch; Reactive Activation; Straight | Finished Bore; 1-1/2" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Stati
Category - BDI
Overload Safety Device
Product Group - BDI
590
UNSPSC
26111912
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
Global Part Number GPN
472179
BDI Part Number
L/G OC750X1.500
Manufacturer Item Number
OC750X1.500
Weight / LBS
21
countryFlag
Bore
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh