Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

583050 Overload Safety Devices  OC600-2X1.625

OC600-2X1.625

Description
Reactive Overload Protector Clutch 1.625IN Straight - Finished Bore Shaft Mount, OC600-2X1.625

Brand
LINN GEAR

MFG Part #
OC600-2X1.625


BDI Part #
583050

Details

Request A Price RSD Your Price Request A Price
QTY

Inventory

Total: Usually ships in 1 - 2 weeks

Category
BDI Inventory
0.0
Brand
Manufacturer Name
LINN GEAR
Minimum Buy Quantity
1
Weight / US Pound/Standard Cubic Foot
10
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Maximum Static Torque 5300Lb-in
Product Type
Friction Disc
Used With
Sprocket
Product Series
OC
Reset Type
Automatic
Number of Springs
2
Number of Friction Discs
2
Engagement
Automatic
Inch - Metric
Inch
Other Features
Drive Saver
Long Description
Overload Protector Clutch; Reactive Activation; Straight | Finished Bore; 1-5/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Stati
Category - BDI
Overload Safety Device
Product Group - BDI
590
UNSPSC
26111912
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
Global Part Number GPN
472164
BDI Part Number
L/G OC600-2X1.625
Manufacturer Item Number
OC600-2X1.625
Weight / LBS
10
countryFlag
Bore
1.625 Inch | 41.275 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh