Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

954836 Overload Safety Devices  MC5.5-12

MC5.5-12

Description
MC5.5 12 ; MAGNETIC CLUTCH

MFG Part #
MC5.5-12


BDI Part #
954836

Details

Request A Price RSD Your Price Request A Price
QTY

Inventory

Total: Usually ships in 1 - 2 weeks

Category
BDI Inventory
0.0
Brand
Manufacturer Name
ALTRA INDUSTRIAL MOTION
Minimum Buy Quantity
N/A
Weight / kgm
5.902
EAN
786582912886
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 1 to 50Lb-in
Product Type
Permanent Magnet
Tradename
PRECISION TORK
Product Series
MC
Reset Type
Automatic
Number of Springs
0
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Set Screw
Application
Conveyor | Bottle Capping
Inch - Metric
Inch
Other Features
Knurled Adjustment Ring | Versatile Mounting
Long Description
Overload Protector Clutch; Reactive Activation; Straight | Finished Bore; 1/2" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 1
Category - BDI
Overload Safety Device
Product Group - BDI
640
UNSPSC
26111912
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
Global Part Number GPN
442003
BDI Part Number
WEL MC5.5-12
Manufacturer Item Number
MC5.5-12
Weight / LBS
12
countryFlag
Bore
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh