Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

955973 Overload Safety Devices  MB4M-15

MB4M-15

Description
MB4M 15 ; MB4 BRAKE 15 MM SHAFT

MFG Part #
MB4M-15


BDI Part #
955973

Details

Request A Price RSD Your Price Request A Price
QTY

Inventory

Total: Usually ships in 1 - 2 weeks

Category
BDI Inventory
0.0
Brand
Manufacturer Name
ALTRA INDUSTRIAL MOTION
Minimum Buy Quantity
N/A
Weight / kgm
1.816
EAN
786582972668
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 0.5 to 11Lb-in
Product Type
Permanent Magnet
Tradename
PRECISION TORK
Product Series
MB
Reset Type
Automatic
Number of Springs
0
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Thumb Screw
Application
Coil Winding | Bobbin
Inch - Metric
Metric
Other Features
Knurled Adjustment Ring | Versatile Mounting
Long Description
Overload Protector Brake; Reactive Activation; Straight | Finished Bore; 15MM Bore; Shaft Input; Not Applicable Output; Shaft Mount; Static Torque 0.5 t
Category - BDI
Overload Safety Device
Product Group - BDI
640
UNSPSC
26112103
Noun
Braking System
Keyword String
Mechanical
Manufacturer URL
Global Part Number GPN
441954
BDI Part Number
WEL MB4M-15
Manufacturer Item Number
MB4M-15
Weight / LBS
3.5
Bore
0.591 Inch | 15 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh