Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

514516 Cam Follower and Track Roller - Stud Type  CRH8-1VBUU

CRH8-1VBUU

Description
Cam Followers Stud Type - 0.5 Inch Roller Diameter Flat Surface Stud, CRH8-1VBUU

Brand
IKO

MFG Part #
CRH8-1VBUU


BDI Part #
514516

Details

Request A Price RSD Your Price Request A Price
QTY

Inventory

Total: Usually ships in 1 - 2 weeks

Category
BDI Inventory
0.0
Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
1
EAN
4549557022289
Weight / US Pound/Standard Cubic Foot
0.026
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
1/4-28
Stud Profile
Heavy Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Full Complement | Black Oxide Coating
Common Part Number
CFH 1/2 SB
Long Description
1/2" Roller Diameter; 3/8" Roller Width; Flat Roller Surface Profile; 1/4" Stud Diameter; 1/4-28 Thread Size; Heavy Stud Stud Profile; Sealed Enclosure; Needle Bearing; No Relubricatable; Yes Hex Socket
Category - BDI
Cam Followers Stud Type
Product Group - BDI
100
UNSPSC
31171530
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
Global Part Number GPN
238534
BDI Part Number
IKO CRH8-1VBUU
Manufacturer Item Number
CRH8-1VBUU
Weight / LBS
0.026
countryFlag
Roller Width
0.375 Inch | 9.525 Millimeter
Stud Diameter
0.25 Inch | 6.35 Millimeter
Roller Diameter
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh