Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

514515 Cam Follower and Track Roller - Stud Type  CRH8-1VB

CRH8-1VB

Description
Cam Followers Stud Type - 0.5 Inch Roller Diameter Flat Surface Stud

Brand
IKO

MFG Part #
CRH8-1VB


BDI Part #
514515

Details

Request A Price RSD Your Price Request A Price
QTY

Inventory

Total: Usually ships in 1 - 2 weeks

Category
BDI Inventory
0.0
Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
1
EAN
4549557022272
Weight / US Pound/Standard Cubic Foot
0.026
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
1/4-28
Stud Profile
Heavy Stud
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Full Complement | Black Oxide Coating
Common Part Number
CRH 8-1 B
Long Description
1/2" Roller Diameter; 3/8" Roller Width; Flat Roller Surface Profile; 1/4" Stud Diameter; 1/4-28 Thread Size; Heavy Stud Stud Profile; Metal Shielded Enclosure; Needle Bearing; No Relubricatable; Yes Hex Socket
Category - BDI
Cam Followers Stud Type
Product Group - BDI
100
UNSPSC
31171530
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
Global Part Number GPN
238533
BDI Part Number
IKO CRH8-1VB
Manufacturer Item Number
CRH8-1VB
Weight / LBS
0.026
countryFlag
Roller Diameter
0.5 Inch | 12.7 Millimeter
Stud Diameter
0.25 Inch | 6.35 Millimeter
Roller Width
0.375 Inch | 9.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh