Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

160740 Overload Safety Devices  HOR09FBWP32

HOR09FBWP32

Description
Reactive Overload Protector Clutch 2IN Straight - Finished Bore Shaft Mount, Non-Returnable

Brand
BOSTON GEAR

MFG Part #
HOR09FBWP32


BDI Part #
160740

Details

Request A Price PLN Your Price Request A Price
QTY

Inventory

Total: Usually ships in 1 - 2 weeks

Category
BDI Inventory
0.0
Brand
Manufacturer Name
BOSTON GEAR
Minimum Buy Quantity
1
EAN
781711090640
Weight / US Pound/Standard Cubic Foot
104.1
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 6250 to 22500Lb-in
Product Type
Ball Detent
Used With
Sprocket | Coupling
Product Series
HOR
Reset Type
Automatic
Number of Springs
3
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut
Application
Power Transmission Equipment
Inch - Metric
Inch
Other Features
Extended Hub | Basic Bolt Pattern | Bidirectional | Extra Heavy Torque
Long Description
Overload Protector Clutch; Reactive Activation; Straight | Finished Bore; 2" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 625
Category - BDI
Overload Safety Device
Product Group - BDI
640
UNSPSC
26111912
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
Global Part Number GPN
398020
BDI Part Number
B/G HOR09FBWP32
Weight / LBS
104
countryFlag
Bore
2 Inch | 50.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh