Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

207642 Cam Follower and Track Roller - Stud Type  NUKR-85X

NUKR-85X

Description
Bearing, Cam Follower; 85MM Roller Diam; 35MM Roller Wid

MFG Part #
NUKR-85X


BDI Part #
207642

Details

Request A Price PLN Your Price Request A Price
QTY

Inventory

Total: Usually ships in 1 - 2 weeks

Category
BDI Inventory
0.0
Brand
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / kgm
1.74
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M30X1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Metric
Common Part Number
MCF 85 SX
Category - BDI
Cam Followers Stud Type
Product Group - BDI
100
UNSPSC
31171530
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Manufacturer URL
BDI Part Number
CON NUKR-85X
Manufacturer Item Number
NUKR-85X
Weight / LBS
3.84
Stud Diameter
1.181 Inch | 30 Millimeter
Roller Diameter
3.346 Inch | 85 Millimeter
Roller Width
1.378 Inch | 35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh