Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

207633 Cam Follower and Track Roller - Stud Type  NUKR-62

NUKR-62

Description
Cam Followers Stud Type - 2.441 Inch Roller Diameter Crowned Surface Stud, NUKR-62

MFG Part #
NUKR-62


BDI Part #
207633

Details

Request A Price PLN Your Price Request A Price
QTY

Inventory

Total: Usually ships in 1 - 2 weeks

Category
BDI Inventory
0.0
Brand
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
1
EAN
644075028967
Weight / US Pound/Standard Cubic Foot
1.75
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M24X1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Metric
Common Part Number
MCF 62 S
Long Description
62MM Roller Diameter; 29MM Roller Width; Crowned Roller Surface; Stud Type; 24MM Stud Diameter; M24X1.5 Thread; Standard Stud; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable; No Hex Socket
Category - BDI
Cam Followers Stud Type
Product Group - BDI
100
UNSPSC
31171530
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
BDI Part Number
CON NUKR-62
Manufacturer Item Number
NUKR-62
Weight / LBS
1.75
countryFlag
Stud Diameter
0.945 Inch | 24 Millimeter
Roller Diameter
2.441 Inch | 62 Millimeter
Roller Width
1.142 Inch | 29 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh