Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

18203911 Cam Follower and Track Roller - Stud Type  MCF 85 S

MCF 85 S

Description
MCF 85 S ; MCF SERIES

Brand
MCGILL

MFG Part #
MCF 85 S


BDI Part #
18203911

Details

Request A Price PLN Your Price Request A Price
QTY

Inventory

Total: Usually ships in 1 - 2 weeks

Category
BDI Inventory
0.0
Brand
Manufacturer Name
REGAL BELOIT
Minimum Buy Quantity
N/A
Weight / kgm
1.82
EAN
726166027995
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M30X1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Metric
Other Features
Full Complement | Screwdriver Slot | Lubri-Disc Seal
Common Part Number
MCF 85 S
Category - BDI
Cam Followers Stud Type
Product Group - BDI
100
UNSPSC
31171530
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Manufacturer URL
Global Part Number GPN
21006
BDI Part Number
MCG MCF 85 S
Manufacturer Item Number
MCF 85 S
Manufacturer Internal Number
1685011001
Weight / LBS
4
Stud Diameter
1.181 Inch | 30 Millimeter
Roller Diameter
3.346 Inch | 85 Millimeter
Roller Width
1.378 Inch | 35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh