Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

794754 Cam Follower and Track Roller - Stud Type  CS32LWX

CS32LWX

Description
Cam Followers Stud Type - 1 Inch Roller Diameter Crowned Surface Stud, CS32LWX

Brand
RBC BEARINGS

MFG Part #
CS32LWX


BDI Part #
794754

Details

Request A Price PLN Your Price Request A Price
QTY

Inventory

Total: Usually ships in 1 - 2 weeks

Category
BDI Inventory
0.0
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
1
EAN
637400004859
Weight / US Pound/Standard Cubic Foot
0.18
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
7/16-20
Stud Profile
Standard Stud with Eccentric Bushing
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Adjustable
Common Part Number
CCF 1 SB
Long Description
1" Roller Diameter; 5/8" Roller Width; Crowned Roller Surface; Stud Type; 7/16" Stud Diameter; 7/16-20 Thread; Standard Stud with Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
Category - BDI
Cam Followers Stud Type
Product Group - BDI
100
UNSPSC
31171530
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
BDI Part Number
RBC CS32LWX
Manufacturer Item Number
CS32LWX
Weight / LBS
0.18
countryFlag
Roller Width
0.625 Inch | 15.875 Millimeter
Stud Diameter
0.438 Inch | 11.125 Millimeter
Roller Diameter
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh