Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

794751 Cam Follower and Track Roller - Stud Type  CS28LWX

CS28LWX

Description
Cam Followers Stud Type - 0.875 Inch Roller Diameter Crowned Surface Stud

Brand
RBC BEARINGS

MFG Part #
CS28LWX


BDI Part #
794751

Details

Request A Price PLN Your Price Request A Price
QTY

Inventory

Total: Usually ships in 1 - 2 weeks

Category
BDI Inventory
0.0
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
1
EAN
637400004811
Weight / US Pound/Standard Cubic Foot
0.11
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
3/8-24
Stud Profile
Standard Stud with Eccentric Bushing
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Adjustable
Common Part Number
CCF 7/8 SB
Long Description
7/8" Roller Diameter; 1/2" Roller Width; Crowned Roller Surface; Stud Type; 3/8" Stud Diameter; 3/8-24 Thread; Standard Stud with Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
Category - BDI
Cam Followers Stud Type
Product Group - BDI
100
UNSPSC
31171530
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
BDI Part Number
RBC CS28LWX
Manufacturer Item Number
CS28LWX
Weight / LBS
0.11
countryFlag
Roller Width
0.5 Inch | 12.7 Millimeter
Roller Diameter
0.875 Inch | 22.225 Millimeter
Stud Diameter
0.375 Inch | 9.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh