Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

794733 Cam Follower and Track Roller - Stud Type  CS128L

CS128L

Description
Cam Followers Stud Type - 4 Inch Roller Diameter Crowned Surface Stud

Brand
RBC BEARINGS

MFG Part #
CS128L


BDI Part #
794733

Details

Request A Price PLN Your Price Request A Price
QTY

Inventory

Total: Usually ships in 1 - 2 weeks

Category
BDI Inventory
0.0
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
1
EAN
637400004613
Weight / US Pound/Standard Cubic Foot
10.55
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
1-1/2-12
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Inch
Other Features
Screwdriver Slot
Common Part Number
CCF 4 S
Long Description
4" Roller Diameter; 2-1/4" Roller Width; Crowned Roller Surface; Stud Type; 1-1/2" Stud Diameter; 1-1/2-12 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Category - BDI
Cam Followers Stud Type
Product Group - BDI
100
UNSPSC
31171530
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
BDI Part Number
RBC CS128L
Manufacturer Item Number
CS128L
Weight / LBS
7.44
countryFlag
Roller Width
2.25 Inch | 57.15 Millimeter
Stud Diameter
1.5 Inch | 38.1 Millimeter
Roller Diameter
4 Inch | 101.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh