Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

794727 Cam Follower and Track Roller - Stud Type  CS104L

CS104L

Description
Cam Followers Stud Type - 3.25 Inch Roller Diameter Crowned Surface Stud, CS104L

Brand
RBC BEARINGS

MFG Part #
CS104L


BDI Part #
794727

Details

Request A Price PLN Your Price Request A Price
QTY

Inventory

Total: Usually ships in 1 - 2 weeks

Category
BDI Inventory
0.0
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
1
EAN
637400004569
Weight / US Pound/Standard Cubic Foot
4.75
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
1-1/4-12
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Inch
Other Features
Screwdriver Slot
Common Part Number
CCF 3-1/4 S
Long Description
3-1/4" Roller Diameter; 1-3/4" Roller Width; Crowned Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Category - BDI
Cam Followers Stud Type
Product Group - BDI
100
UNSPSC
31171530
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
BDI Part Number
RBC CS104L
Manufacturer Item Number
CS104L
Weight / LBS
4.75
countryFlag
Roller Diameter
3.25 Inch | 82.55 Millimeter
Roller Width
1.75 Inch | 44.45 Millimeter
Stud Diameter
1.25 Inch | 31.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh