Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

794702 Cam Follower and Track Roller - Stud Type  CRBC7

CRBC7

Description
Cam Followers Stud Type - 7 Inch Roller Diameter Crowned Surface Stud, MINIMUMS APPLY AS OF 10/10

Brand
RBC BEARINGS

MFG Part #
CRBC7


BDI Part #
794702

Details

Request A Price PLN Your Price Request A Price
QTY

Inventory

Total: Usually ships in 1 - 2 weeks

Category
BDI Inventory
0.0
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
1
EAN
637400205089
Weight / US Pound/Standard Cubic Foot
53.5
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
3-12
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Center Thrust Ring | Contact Lip Seal
Common Part Number
CRBC 7
Long Description
7" Roller Diameter; 3-3/4" Roller Width; Crowned Roller Surface; Stud Type; 3" Stud Diameter; 3-12 Thread; Standard Stud; Sealed; Cylindrical Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Category - BDI
Cam Followers Stud Type
Product Group - BDI
100
UNSPSC
31171530
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
BDI Part Number
RBC CRBC 7
Manufacturer Item Number
CRBC7
Weight / LBS
53.5
countryFlag
Roller Width
3.75 Inch | 95.25 Millimeter
Roller Diameter
7 Inch | 177.8 Millimeter
Stud Diameter
3 Inch | 76.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh