Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

794701 Cam Follower and Track Roller - Stud Type  CRBC6

CRBC6

Description
Cam Followers Stud Type - 6 Inch Roller Diameter Crowned Surface Stud, MINIMUMS APPLY AS OF 10/10

Brand
RBC BEARINGS

MFG Part #
CRBC6


BDI Part #
794701

Details

Request A Price PLN Your Price Request A Price
QTY

Inventory

Total: Usually ships in 1 - 2 weeks

Category
BDI Inventory
0.0
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
1
EAN
637400198947
Weight / US Pound/Standard Cubic Foot
32.9
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
2-1/2-12
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Center Thrust Ring | Contact Lip Seal
Common Part Number
CCF 6 SB
Long Description
6" Roller Diameter; 3-1/4" Roller Width; Crowned Roller Surface; Stud Type; 2-1/2" Stud Diameter; 2-1/2-12 Thread; Standard Stud; Sealed; Cylindrical Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Category - BDI
Cam Followers Stud Type
Product Group - BDI
100
UNSPSC
31171530
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
BDI Part Number
RBC CRBC 6
Manufacturer Item Number
CRBC6
Weight / LBS
32.9
countryFlag
Stud Diameter
2.5 Inch | 63.5 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Roller Width
3.25 Inch | 82.55 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh