Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

794700 Cam Follower and Track Roller - Stud Type  CRBC5

CRBC5

Description
Cam Followers Stud Type - 5 Inch Roller Diameter Crowned Surface Stud, CRBC 5

Brand
RBC BEARINGS

MFG Part #
CRBC5


BDI Part #
794700

Details

Request A Price PLN Your Price Request A Price
QTY

Inventory

Total: Usually ships in 1 - 2 weeks

Category
BDI Inventory
0.0
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
1
EAN
637400205072
Weight / US Pound/Standard Cubic Foot
18.7
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
2-12
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Center Thrust Ring | Contact Lip Seal
Common Part Number
CCF 5 SB
Long Description
5" Roller Diameter; 2-3/4" Roller Width; Crowned Roller Surface; Stud Type; 2" Stud Diameter; 2-12 Thread; Standard Stud; Sealed; Cylindrical Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Category - BDI
Cam Followers Stud Type
Product Group - BDI
100
UNSPSC
31171530
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
BDI Part Number
RBC CRBC 5
Manufacturer Item Number
CRBC5
Weight / LBS
18.7
countryFlag
Roller Diameter
5 Inch | 127 Millimeter
Roller Width
2.75 Inch | 69.85 Millimeter
Stud Diameter
2 Inch | 50.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh