Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

794666 Cam Follower and Track Roller - Stud Type  CH48LW

CH48LW

Description
Cam Followers Stud Type - 1.5 Inch Roller Diameter Crowned Surface Stud

Brand
RBC BEARINGS

MFG Part #
CH48LW


BDI Part #
794666

Details

Request A Price PLN Your Price Request A Price
QTY

Inventory

Total: Usually ships in 1 - 2 weeks

Category
BDI Inventory
0.0
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
1
EAN
637400004408
Weight / US Pound/Standard Cubic Foot
0.63
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
7/8-14
Stud Profile
Heavy Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Common Part Number
CCFH 1-1/2 SB
Long Description
1-1/2" Roller Diameter; 7/8" Roller Width; Crowned Roller Surface; Stud Type; 7/8" Stud Diameter; 7/8-14 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Category - BDI
Cam Followers Stud Type
Product Group - BDI
100
UNSPSC
31171530
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
BDI Part Number
RBC CH48LW
Manufacturer Item Number
CH48LW
Weight / LBS
0.63
countryFlag
Stud Diameter
0.875 Inch | 22.225 Millimeter
Roller Diameter
1.5 Inch | 38.1 Millimeter
Roller Width
0.875 Inch | 22.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh