Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

794664 Cam Follower and Track Roller - Stud Type  CH44LW

CH44LW

Description
CH44LW ; CAM FOLLOWER

Brand
RBC BEARINGS

MFG Part #
CH44LW


BDI Part #
794664

Details

Request A Price PLN Your Price Request A Price
QTY

Inventory

Total: Usually ships in 1 - 2 weeks

Category
BDI Inventory
0.0
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / kgm
0.2
EAN
637400004385
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
3/4-16
Stud Profile
Heavy Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Common Part Number
CCFH 1-3/8 SB
Category - BDI
Cam Followers Stud Type
Product Group - BDI
100
UNSPSC
31171530
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Manufacturer URL
BDI Part Number
RBC CH44LW
Manufacturer Item Number
CH44LW
Weight / LBS
0.44
Stud Diameter
0.75 Inch | 19.05 Millimeter
Roller Diameter
1.375 Inch | 34.925 Millimeter
Roller Width
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh