Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

794663 Cam Follower and Track Roller - Stud Type  CH44L

CH44L

Description
Cam Followers Stud Type - 1.375 Inch Roller Diameter Crowned Surface Stud, CH44L

Brand
RBC BEARINGS

MFG Part #
CH44L


BDI Part #
794663

Details

Request A Price PLN Your Price Request A Price
QTY

Inventory

Total: Usually ships in 1 - 2 weeks

Category
BDI Inventory
0.0
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
1
EAN
637400004378
Weight / US Pound/Standard Cubic Foot
0.44
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
3/4-16
Stud Profile
Heavy Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Inch
Other Features
Screwdriver Slot
Common Part Number
CCFH 1-3/8 S
Long Description
1-3/8" Roller Diameter; 3/4" Roller Width; Crowned Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Category - BDI
Cam Followers Stud Type
Product Group - BDI
100
UNSPSC
31171530
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
BDI Part Number
RBC CH44L
Manufacturer Item Number
CH44L
Weight / LBS
0.44
countryFlag
Roller Diameter
1.375 Inch | 34.925 Millimeter
Roller Width
0.75 Inch | 19.05 Millimeter
Stud Diameter
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh