Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

794662 Cam Follower and Track Roller - Stud Type  CH40LW

CH40LW

Description
Cam Followers Stud Type - 1.25 Inch Roller Diameter Crowned Surface Stud

Brand
RBC BEARINGS

MFG Part #
CH40LW


BDI Part #
794662

Details

Request A Price PLN Your Price Request A Price
QTY

Inventory

Total: Usually ships in 1 - 2 weeks

Category
BDI Inventory
0.0
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
1
EAN
637400004361
Weight / US Pound/Standard Cubic Foot
0.38
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
3/4-16
Stud Profile
Heavy Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Common Part Number
CCFH 1-1/4 SB
Long Description
1-1/4" Roller Diameter; 3/4" Roller Width; Crowned Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Category - BDI
Cam Followers Stud Type
Product Group - BDI
100
UNSPSC
31171530
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
BDI Part Number
RBC CH40LW
Manufacturer Item Number
CH40LW
Weight / LBS
0.38
countryFlag
Stud Diameter
0.75 Inch | 19.05 Millimeter
Roller Width
0.75 Inch | 19.05 Millimeter
Roller Diameter
1.25 Inch | 31.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh