Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

313625 Overload Safety Devices  TPZ30MX1/2

TPZ30MX1/2

Description
Reactive Overload Protector Clutch 0.5IN Straight - Finished Bore Shaft Mount, Non-Returnable

Brand
BROWNING

MFG Part #
TPZ30MX1/2


BDI Part #
313625

Details

Request A Price HUF Your Price Request A Price
QTY

Inventory

Total: Request a quotation

Category
BDI Inventory
0.0
Brand
Manufacturer Name
BROWNING
Minimum Buy Quantity
1
EAN
662460561608
Weight / US Pound/Standard Cubic Foot
9.958
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 14.75 to 30.98Lb-ft
Product Type
Ball Detent
Used With
Sprocket | Coupling
Tradename
TORQ/PRO-Z
Product Series
TPZ
Reset Type
Manual
Number of Springs
4
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Set Screw
Application
Industrial | Food and Beverage Equipment | Machine Tools | Mixers | Packaging Equipment | Binding Machinery
Inch - Metric
Inch
Other Features
Easy Set Adjustment | Small Backlash | Reversible | Can be Used as Mechanical On/Off Clutch
Long Description
Overload Protector Clutch; Reactive Activation; Straight | Finished Bore; 1/2" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 1
Category - BDI
Overload Safety Device
Product Group - BDI
590
UNSPSC
26111912
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
Global Part Number GPN
472035
BDI Part Number
BRO TPZ30M X 1/2
Manufacturer Item Number
TPZ30MX1/2
Weight / LBS
9.2
countryFlag
Bore
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh