Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

313521 Overload Safety Devices  TPX35LX 1 1/8

TPX35LX 1 1/8

Description
Reactive Overload Protector Clutch 1.125IN Straight - Finished Bore Shaft Mount, Non-Returnable

Brand
BROWNING

MFG Part #
TPX35LX 1 1/8


BDI Part #
313521

Details

Request A Price HUF Your Price Request A Price
QTY

Inventory

Total: Request a quotation

Category
BDI Inventory
0.0
Brand
Manufacturer Name
BROWNING
Minimum Buy Quantity
1
EAN
662460561417
Weight / US Pound/Standard Cubic Foot
6.4
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 16.96 to 50.16Lb-ft
Product Type
Ball Detent
Used With
Sprocket | Coupling
Tradename
TORQ/PRO-X
Product Series
TPX
Reset Type
Jog
Number of Springs
5
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut
Application
High Precision Use | Industrial | Food and Beverage Equipment | Machine Tools | Mixers | Packaging Equipment | Textiles Machinery
Inch - Metric
Inch
Other Features
Easy Set Adjustment | Zero Backlash | Reversible
Long Description
Overload Protector Clutch; Reactive Activation; Straight | Finished Bore; 1-1/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque
Category - BDI
Overload Safety Device
Product Group - BDI
590
UNSPSC
26111912
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
Global Part Number GPN
471771
BDI Part Number
BRO TP X 35L X 1-1/8
Manufacturer Item Number
TPX35LX 1 1/8
Weight / LBS
5.533
countryFlag
Bore
1.125 Inch | 28.575 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh