Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

313493 Overload Safety Devices  TPX10MXMPB

TPX10MXMPB

Description
Reactive Overload Protector Clutch 0IN Straight - Reborable Bore Minimum Plain Bore Mount, Non-Returnable

Brand
BROWNING

MFG Part #
TPX10MXMPB


BDI Part #
313493

Details

Request A Price HUF Your Price Request A Price
QTY

Inventory

Total: Request a quotation

Category
BDI Inventory
0.0
Brand
Manufacturer Name
BROWNING
Minimum Buy Quantity
1
EAN
662460556192
Weight / US Pound/Standard Cubic Foot
1.739
Product Name
Overload Safety Device
Bore Profile
Straight | Reborable
Torque
Static Torque 3.98 to 11.06Lb-ft
Product Type
Ball Detent
Used With
Sprocket | Coupling
Tradename
TORQ/PRO-X
Product Series
TPX
Reset Type
Jog
Number of Springs
3
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut
Application
High Precision Use | Industrial | Food and Beverage Equipment | Machine Tools | Mixers | Packaging Equipment | Textiles Machinery
Inch - Metric
Inch
Other Features
Easy Set Adjustment | Zero Backlash | Reversible
Long Description
Overload Protector Clutch; Reactive Activation; Straight | Reborable Bore; Hollow Bore Input; Hollow Bore Output; Minimum Plain Bore Mount; Static Torqu
Category - BDI
Overload Safety Device
Product Group - BDI
590
UNSPSC
26111912
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
Global Part Number GPN
471748
BDI Part Number
BRO TP X 10M X MPB
Manufacturer Item Number
TPX10MXMPB
Weight / LBS
1.653
countryFlag
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh