Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

954884 Overload Safety Devices  MB1-3/16

MB1-3/16

Description
MB1 3/16 ; MAGNETIC BRAKE

MFG Part #
MB1-3/16


BDI Part #
954884

Details

Request A Price HUF Your Price Request A Price
QTY

Inventory

Total: Request a quotation

Category
BDI Inventory
0.0
Brand
Manufacturer Name
ALTRA INDUSTRIAL MOTION
Minimum Buy Quantity
N/A
Weight / kgm
0.454
EAN
786582922526
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 0 to 1.1Oz-in
Product Type
Permanent Magnet
Tradename
PRECISION TORK
Product Series
MB
Reset Type
Automatic
Number of Springs
0
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Thumb Screw
Application
Coil Winding | Bobbin
Inch - Metric
Inch
Other Features
Knurled Adjustment Ring | Versatile Mounting
Long Description
Overload Protector Brake; Reactive Activation; Straight | Finished Bore; 3/16" Bore; Shaft Input; Shaft Mount; Static Torque 0 to 1.1Oz-in; Permanent Ma
Category - BDI
Overload Safety Device
Product Group - BDI
640
UNSPSC
26112103
Noun
Braking System
Keyword String
Mechanical
Manufacturer URL
Global Part Number GPN
441945
BDI Part Number
WEL MB1-316
Manufacturer Item Number
MB1-3/16
Weight / LBS
0.156
countryFlag
Bore
0.188 Inch | 4.775 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh