Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

1417274 Cam Follower and Track Roller - Stud Type  KRVE 35 PPA

KRVE 35 PPA

Description
Cam Followers Stud Type - 1.378 Inch Roller Diameter Crowned Surface Stud

Brand
SKF

MFG Part #
KRVE 35 PPA


BDI Part #
1417274

Details

21920.08 HUF Your Price Ft 21,920 / each
Ft 42,154 / each
QTY

Inventory

Total: Request a quotation

Category
BDI Inventory
0.0
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
1
EAN
7316571588230
Weight / US Pound/Standard Cubic Foot
0.497
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M16X1.5
Stud Profile
Standard Stud with Eccentric Bushing
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Full Complement | 3 Stage Sealing
Common Part Number
MCF 35 SB
Long Description
35MM Roller Diameter; 18MM Roller Width; Crowned Roller Surface; Stud Type; 16MM Stud Diameter; M16X1.5 Thread; Standard Stud with Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
Category - BDI
Cam Followers Stud Type
Product Group - BDI
100
UNSPSC
31171530
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
BDI Part Number
SKF KRVE 35 PPA
Manufacturer Item Number
KRVE 35 PPA
Weight / LBS
0.375
countryFlag
Stud Diameter
0.63 Inch | 16 Millimeter
Roller Diameter
1.378 Inch | 35 Millimeter
Roller Width
0.709 Inch | 18 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh