Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

1417270 Cam Follower and Track Roller - Stud Type  KRV 32 PPXA

KRV 32 PPXA

Description
KRV 32 PPXA

Brand
SKF

MFG Part #
1460073012321446500


BDI Part #
1417270

Details

6800.0 HUF Your Price Ft 6,800 / each
Ft 34,896 / each
QTY

Inventory

Total: Request a quotation

Category
BDI Inventory
0.0
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / kgm
0.1
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M12X1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Full Complement | 3 Stage Sealing
Common Part Number
MCF 32 SBX
Long Description
32MM Roller Diameter; 14MM Roller Width; Flat Roller Surface; Stud Type; 12MM Stud Diameter; M12X1.5 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Category - BDI
Cam Followers Stud Type
Product Group - BDI
100
UNSPSC
31171530
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
BDI Part Number
SKF KRV 32 PPXA
Manufacturer Item Number
KRV 32 PPXA
Weight / LBS
0.22
countryFlag
Roller Width
0.551 Inch | 14 Millimeter
Roller Diameter
1.26 Inch | 32 Millimeter
Stud Diameter
0.472 Inch | 12 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh