Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

1417269 Cam Follower and Track Roller - Stud Type  KRV 32 PPA

KRV 32 PPA

Description
KRV 32 PPA ; CMIX-121/10

Brand
SKF

MFG Part #
1460073012321446400


BDI Part #
1417269

Details

15528.24 HUF Your Price Ft 15,528 / each
Ft 29,862 / each
QTY

Inventory

Total: 2

Category
BDI Inventory
2.0
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / kgm
0.1
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M12X1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Full Complement | 3 Stage Sealing
Common Part Number
MCF 32 SB
Category - BDI
Cam Followers Stud Type
Product Group - BDI
100
UNSPSC
31171530
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Manufacturer URL
BDI Part Number
SKF KRV 32 PPA
Manufacturer Item Number
KRV 32 PPA
Weight / LBS
0.22
Roller Width
0.551 Inch | 14 Millimeter
Stud Diameter
0.472 Inch | 12 Millimeter
Roller Diameter
1.26 Inch | 32 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh