Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

1417271 Cam Follower and Track Roller - Stud Type  KR 35 PPA

KR 35 PPA

Description
KR 35 PPA ; HMIX-126/10

Brand
SKF

MFG Part #
1460071016351846400


BDI Part #
1417271

Details

17387.24 HUF Your Price Ft 17,387 / each
Ft 33,437 / each
QTY

Inventory

Total: 17

Category
BDI Inventory
17.0
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / kgm
0.16
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M16X1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Caged | Polyamide 66 Axial Sliding | 3 Stage Sealing
Common Part Number
MCF 35 SB
Long Description
35MM Roller Diameter; 18MM Roller Width; Crowned Roller Surface; Stud Type; 16MM Stud Diameter; M16X1.5 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Category - BDI
Cam Followers Stud Type
Product Group - BDI
100
UNSPSC
31171530
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
BDI Part Number
SKF KR 35 PPA
Manufacturer Item Number
KR 35 PPA
Weight / LBS
0.353
countryFlag
Stud Diameter
0.63 Inch | 16 Millimeter
Roller Diameter
1.378 Inch | 35 Millimeter
Roller Width
0.709 Inch | 18 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh