Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

1417276 Cam Follower and Track Roller - Stud Type  KR 30 PPA

KR 30 PPA

Description
Cam Followers Stud Type - 1.181 Inch Roller Diameter Crowned Surface Stud

Brand
SKF

MFG Part #
KR 30 PPA


BDI Part #
1417276

Details

14708.2 HUF Your Price Ft 14,708 / each
Ft 28,285 / each
QTY

Inventory

Total: 4

Category
BDI Inventory
4.0
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
1
EAN
7316571589916
Weight / US Pound/Standard Cubic Foot
0.242
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M12X1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Caged | Polyamide 66 Axial Sliding | 3 Stage Sealing
Common Part Number
MCF 30 SB
Long Description
30MM Roller Diameter; 14MM Roller Width; Crowned Roller Surface; Stud Type; 12MM Stud Diameter; M12X1.5 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Category - BDI
Cam Followers Stud Type
Product Group - BDI
100
UNSPSC
31171530
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
BDI Part Number
SKF KR 30 PPA
Manufacturer Item Number
KR 30 PPA
Weight / LBS
0.194
countryFlag
Stud Diameter
0.472 Inch | 12 Millimeter
Roller Diameter
1.181 Inch | 30 Millimeter
Roller Width
0.551 Inch | 14 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh

You may also need

UP
MAS90040002
Your Price Request A Price

Brand
MARS

Description
LGMT 2/0,4 SKF

MFG Part #
MAS90040002
MAS90040001
Your Price Request A Price

Brand
MARS

Description
LGFP 2/0,4 SKF

MFG Part #
MAS90040001
MAS90040006
Your Price Request A Price

Brand
MARS

Description
LGHB 2/04 SKF

MFG Part #
MAS90040006
CM1-AB6-032-M4-N-ISO15552
Your Price Request A Price

Brand
MARS

MFG Part #
CM1-AB6-032-M4-N-ISO15552
MAS90040003
Your Price Request A Price

Brand
MARS

Description
LGHP 2/0,4 SKF

MFG Part #
MAS90040003
CM2-PM1-M012-M2-A
Your Price Request A Price

Brand
MARS

MFG Part #
CM2-PM1-M012-M2-A
MAS90040007
Your Price Request A Price

Brand
MARS

Description
LGMT 3/04 SKF

MFG Part #
MAS90040007
MAS900120073
Your Price Request A Price

Brand
MARS

Description
IPTCI SUCNPF 206-20 1-1/4 X 4

MFG Part #
MAS900120073