Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

514497 Cam Follower and Track Roller - Stud Type  CRH48VBUUR

CRH48VBUUR

Description
Bearing, Cam Follower; 3" Roller Dia; 1-3/4" Wid; Crowned Surface

Brand
IKO

MFG Part #
CRH48VBUUR


BDI Part #
514497

Details

Request A Price HUF Your Price Request A Price
QTY

Inventory

Total: Request a quotation

Category
BDI Inventory
0.0
Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / kgm
2.1
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
1-1/2-12
Stud Profile
Heavy Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Full Complement | Black Oxide Coating
Common Part Number
CCFH 3 SB
Category - BDI
Cam Followers Stud Type
Product Group - BDI
100
UNSPSC
31171530
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Manufacturer URL
Global Part Number GPN
238515
BDI Part Number
IKO CRH48VBUUR
Manufacturer Item Number
CRH48VBUUR
Weight / LBS
4.63
Roller Diameter
3 Inch | 76.2 Millimeter
Roller Width
1.75 Inch | 44.45 Millimeter
Stud Diameter
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh