Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

514479 Cam Follower and Track Roller - Stud Type  CRH36V

CRH36V

Description
Cam Followers Stud Type - 2.25 Inch Roller Diameter Flat Surface Stud, CRH36V

Brand
IKO

MFG Part #
CRH36V


BDI Part #
514479

Details

Request A Price HUF Your Price Request A Price
QTY

Inventory

Total: Request a quotation

Category
BDI Inventory
0.0
Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
1
EAN
4549557023019
Weight / US Pound/Standard Cubic Foot
1.892
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
1-1/8-12
Stud Profile
Heavy Stud
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Inch
Other Features
Full Complement | Screwdriver Slot | Black Oxide Coating
Common Part Number
CRH 36
Long Description
2-1/4" Roller Diameter; 1-1/4" Roller Width; Flat Roller Surface Profile; 1-1/8" Stud Diameter; 1-1/8-12 Thread Size; Heavy Stud Stud Profile; Metal Shielded Enclosure; Needle Bearing; Yes Relubricatable; No Hex Socket
Category - BDI
Cam Followers Stud Type
Product Group - BDI
100
UNSPSC
31171530
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
Global Part Number GPN
238497
BDI Part Number
IKO CRH36V
Manufacturer Item Number
CRH36V
Weight / LBS
1.892
countryFlag
Roller Diameter
2.25 Inch | 57.15 Millimeter
Stud Diameter
1.125 Inch | 28.575 Millimeter
Roller Width
1.25 Inch | 31.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh