Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

514477 Cam Follower and Track Roller - Stud Type  CRH32VBUUR

CRH32VBUUR

Description
Bearing, Cam Follower; 2" Roller Dia; 1-1/4" Wid; Crowned Surface

Brand
IKO

MFG Part #
CRH32VBUUR


BDI Part #
514477

Details

Request A Price HUF Your Price Request A Price
QTY

Inventory

Total: Request a quotation

Category
BDI Inventory
0.0
Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / kgm
0.722
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
1-1/8-12
Stud Profile
Heavy Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Full Complement | Black Oxide Coating
Common Part Number
CCFH 2 SB
Category - BDI
Cam Followers Stud Type
Product Group - BDI
100
UNSPSC
31171530
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Manufacturer URL
Global Part Number GPN
238495
BDI Part Number
IKO CRH32VBUUR
Manufacturer Item Number
CRH32VBUUR
Weight / LBS
1.592
Roller Width
1.25 Inch | 31.75 Millimeter
Stud Diameter
1.125 Inch | 28.575 Millimeter
Roller Diameter
2 Inch | 50.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh