Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

514468 Cam Follower and Track Roller - Stud Type  CRH28VUU

CRH28VUU

Description
Cam Followers Stud Type - 1.75 Inch Roller Diameter Flat Surface Stud, CRH28VUU

Brand
IKO

MFG Part #
CRH28VUU


BDI Part #
514468

Details

Request A Price HUF Your Price Request A Price
QTY

Inventory

Total: Request a quotation

Category
BDI Inventory
0.0
Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
1
EAN
4549557022906
Weight / US Pound/Standard Cubic Foot
1.021
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
1-14
Stud Profile
Heavy Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Inch
Other Features
Full Complement | Screwdriver Slot | Black Oxide Coating
Common Part Number
CFH 1-3/4 S
Long Description
1-3/4" Roller Diameter; 1" Roller Width; Flat Roller Surface Profile; 1" Stud Diameter; 1-14 Thread Size; Heavy Stud Stud Profile; Sealed Enclosure; Needle Bearing; Yes Relubricatable; No Hex Socket
Category - BDI
Cam Followers Stud Type
Product Group - BDI
100
UNSPSC
31171530
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
Global Part Number GPN
238486
BDI Part Number
IKO CRH28VUU
Manufacturer Item Number
CRH28VUU
Weight / LBS
1.021
countryFlag
Roller Width
1 Inch | 25.4 Millimeter
Stud Diameter
1 Inch | 25.4 Millimeter
Roller Diameter
1.75 Inch | 44.45 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh