Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

1402855 Cam Follower and Track Roller - Stud Type  CFE12VUUR

CFE12VUUR

Description
Cam Followers Stud Type - 1.181 Inch Roller Diameter Crowned Surface Stud

Brand
IKO

MFG Part #
CFE12VUUR


BDI Part #
1402855

Details

3208.0 HUF Your Price Ft 3,208 / each
QTY

Inventory

Total: Request a quotation

Category
BDI Inventory
0.0
Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
1
EAN
4549557010354
Weight / US Pound/Standard Cubic Foot
0.236
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M12X1.5
Stud Profile
Standard Stud with Eccentric Bushing
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Caged
Common Part Number
MCF 30 SB
Long Description
30MM Roller Diameter; 14MM Roller Width; Crowned Roller Surface Profile; 12MM Stud Diameter; M12X1.5 Thread Size; Standard Stud with Eccentric Bushing Stud Profile; Sealed Enclosure; Needle Bearing; Yes Relubricatable; Yes Hex Socket
Category - BDI
Cam Followers Stud Type
Product Group - BDI
100
UNSPSC
31171530
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
Global Part Number GPN
238089
BDI Part Number
IKO CFES-12-BUUR
Manufacturer Item Number
CFES-12-BUUR
Weight / LBS
0.209
countryFlag
Roller Diameter
1.181 Inch | 30 Millimeter
Roller Width
0.551 Inch | 14 Millimeter
Stud Diameter
0.472 Inch | 12 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh