Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

513886 Cam Follower and Track Roller - Stud Type  CF18VUU

CF18VUU

Description
Cam Followers Stud Type - 1.575 Inch Roller Diameter Flat Surface Stud

Brand
IKO

MFG Part #
CF18VUU


BDI Part #
513886

Details

Request A Price HUF Your Price Request A Price
QTY

Inventory

Total: Request a quotation

Category
BDI Inventory
0.0
Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
1
EAN
4549557008139
Weight / US Pound/Standard Cubic Foot
0.562
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M18X1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Metric
Other Features
Full Complement | Screwdriver Slot
Common Part Number
MCF 40 SX
Long Description
40MM Roller Diameter; 20MM Roller Width; Flat Roller Surface Profile; 18MM Stud Diameter; M18X1.5 Thread Size; Standard Stud Stud Profile; Sealed Enclosure; Needle Bearing; Yes Relubricatable; No Hex Socket
Category - BDI
Cam Followers Stud Type
Product Group - BDI
100
UNSPSC
31171530
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
Global Part Number GPN
237897
BDI Part Number
IKO CF18VUU
Manufacturer Item Number
CF18VUU
Weight / LBS
0.562
countryFlag
Stud Diameter
0.709 Inch | 18 Millimeter
Roller Diameter
1.575 Inch | 40 Millimeter
Roller Width
0.787 Inch | 20 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh