Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

513875 Cam Follower and Track Roller - Stud Type  CF18BUU

CF18BUU

Description
Cam Followers Stud Type - 1.575 Inch Roller Diameter Flat Surface Stud, CF18BUU

Brand
IKO

MFG Part #
CF18BUU


BDI Part #
513875

Details

Request A Price HUF Your Price Request A Price
QTY

Inventory

Total: Request a quotation

Category
BDI Inventory
0.0
Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
1
EAN
4549557008009
Weight / US Pound/Standard Cubic Foot
0.551
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M18X1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Caged
Common Part Number
MCF 40 SBX
Long Description
40MM Roller Diameter; 20MM Roller Width; Flat Roller Surface Profile; 18MM Stud Diameter; M18X1.5 Thread Size; Standard Stud Stud Profile; Sealed Enclosure; Needle Bearing; Yes Relubricatable; Yes Hex Socket
Category - BDI
Cam Followers Stud Type
Product Group - BDI
100
UNSPSC
31171530
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
Global Part Number GPN
237887
BDI Part Number
IKO CF18BUU
Manufacturer Item Number
CF18BUU
Weight / LBS
0.551
countryFlag
Roller Diameter
1.575 Inch | 40 Millimeter
Roller Width
0.787 Inch | 20 Millimeter
Stud Diameter
0.709 Inch | 18 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh

You may also need

UP
GRLA-1/8-QS-6-RS-B NR. 162965
Your Price Request A Price

Brand
FESTO

Description
GRLA 1/8 QS 6 RS B

MFG Part #
GRLA-1/8-QS-6-RS-B NR. 162965
6007-2RS1
Your Price Ft 2,499 / each
Ft 4,806 / each

Brand
SKF

Description
6007-2RS1 ; MEDIUM DEEP GROOVE BALL BRG

MFG Part #
6007-2RS1
MR105-ZZ
Your Price Request A Price

Brand
KML BEARING

Description
MR105 ZZ ; MINIATURE BALL BEARINGS

MFG Part #
MR105-ZZ
50T35L21
Your Price Request A Price

Brand
BROWNING

Description
50T35L21 ; TORQUE LIMITER SPROCKET

MFG Part #
50T35L21
FL207D1
Your Price Request A Price

Brand
NSK

Description
FL207D1 ; 2 BOLT FLANGE MOUNTED UNIT

MFG Part #
FL207D1
6301-2RSH
Your Price Ft 1,420 / each
Ft 2,730 / each

Brand
SKF

Description
6301-2RSH ; SMALL DEEP GROOVE BALL BRG

MFG Part #
1010053144601002000
10T5/330
Your Price Request A Price

Brand
JASON INDUSTRIAL

Description
10T5/330 ; METRIC TIMING BELT

MFG Part #
10T5/330
80-1 RIV 10FT
Your Price Request A Price

Brand
RENOLD

Description
80 RIV CHAIN ; *MP* RIV ROLLER CHAIN

MFG Part #
80-1 RIV 10FT