Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

513866 Cam Follower and Track Roller - Stud Type  CF16VB

CF16VB

Description
Bearing, Cam Follower; 35MM Roller Dia; 18MM Wid; Flat Surface

Brand
IKO

MFG Part #
CF16VB


BDI Part #
513866

Details

Request A Price HUF Your Price Request A Price
QTY

Inventory

Total: Request a quotation

Category
BDI Inventory
0.0
Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / kgm
0.172
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M16X1.5
Stud Profile
Standard Stud
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Full Complement
Common Part Number
MCFD 35 BX
Category - BDI
Cam Followers Stud Type
Product Group - BDI
100
UNSPSC
31171530
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Manufacturer URL
Global Part Number GPN
237877
BDI Part Number
IKO CF16VB
Manufacturer Item Number
CF16VB
Weight / LBS
0.381
Roller Diameter
1.378 Inch | 35 Millimeter
Stud Diameter
0.63 Inch | 16 Millimeter
Roller Width
0.709 Inch | 18 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh