Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

513864 Cam Follower and Track Roller - Stud Type  CF16UUR

CF16UUR

Description
Cam Followers Stud Type - 1.378 Inch Roller Diameter Crowned Surface Stud, CF-16-UUR

Brand
IKO

MFG Part #
CF16UUR


BDI Part #
513864

Details

Request A Price HUF Your Price Request A Price
QTY

Inventory

Total: Request a quotation

Category
BDI Inventory
0.0
Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
1
EAN
4549557007873
Weight / US Pound/Standard Cubic Foot
0.375
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M16X1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Metric
Other Features
Caged | Screwdriver Slot
Common Part Number
MCF 35 S
Long Description
35MM Roller Diameter; 18MM Roller Width; Crowned Roller Surface Profile; 16MM Stud Diameter; M16X1.5 Thread Size; Standard Stud Stud Profile; Sealed Enclosure; Needle Bearing; Yes Relubricatable; No Hex Socket
Category - BDI
Cam Followers Stud Type
Product Group - BDI
100
UNSPSC
31171530
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
Global Part Number GPN
237875
BDI Part Number
IKO CF-16-UUR
Manufacturer Item Number
CF-16-UUR
Weight / LBS
0.375
countryFlag
Stud Diameter
0.63 Inch | 16 Millimeter
Roller Diameter
1.378 Inch | 35 Millimeter
Roller Width
0.709 Inch | 18 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh