Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

513858 Cam Follower and Track Roller - Stud Type  CF16

CF16

Description
Cam Followers Stud Type - 1.378 Inch Roller Diameter Flat Surface Stud

Brand
IKO

MFG Part #
CF16


BDI Part #
513858

Details

Request A Price HUF Your Price Request A Price
QTY

Inventory

Total: Request a quotation

Category
BDI Inventory
0.0
Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
1
EAN
4549557007781
Weight / US Pound/Standard Cubic Foot
0.375
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M16X1.5
Stud Profile
Standard Stud
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Metric
Other Features
Caged | Screwdriver Slot
Common Part Number
MCFD 35 X
Long Description
35MM Roller Diameter; 18MM Roller Width; Flat Roller Surface Profile; 16MM Stud Diameter; M16X1.5 Thread Size; Standard Stud Stud Profile; Metal Shielded Enclosure; Needle Bearing; Yes Relubricatable; No Hex Socket
Category - BDI
Cam Followers Stud Type
Product Group - BDI
100
UNSPSC
31171530
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
Global Part Number GPN
237868
BDI Part Number
IKO CF16
Manufacturer Item Number
CF16
Weight / LBS
0.375
countryFlag
Roller Diameter
1.378 Inch | 35 Millimeter
Stud Diameter
0.63 Inch | 16 Millimeter
Roller Width
0.709 Inch | 18 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh