Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

513856 Cam Follower and Track Roller - Stud Type  CF12VUU

CF12VUU

Description
Bearing, Cam Follower; 30MM Roller Dia; 14MM Wid; Flat Surface

Brand
IKO

MFG Part #
CF12VUU


BDI Part #
513856

Details

Request A Price HUF Your Price Request A Price
QTY

Inventory

Total: Request a quotation

Category
BDI Inventory
0.0
Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / kgm
0.097
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M12X1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Metric
Other Features
Full Complement | Screwdriver Slot
Common Part Number
MCF 30 SX
Category - BDI
Cam Followers Stud Type
Product Group - BDI
100
UNSPSC
31171530
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Manufacturer URL
Global Part Number GPN
237866
BDI Part Number
IKO CF12VUU
Manufacturer Item Number
CF12VUU
Weight / LBS
0.214
Roller Diameter
1.181 Inch | 30 Millimeter
Stud Diameter
0.472 Inch | 12 Millimeter
Roller Width
0.551 Inch | 14 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh