Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

513849 Cam Follower and Track Roller - Stud Type  CF12UUR

CF12UUR

Description
Cam Followers Stud Type - 1.181 Inch Roller Diameter Crowned Surface Stud, CF12UUR

Brand
IKO

MFG Part #
CF12UUR


BDI Part #
513849

Details

Request A Price HUF Your Price Request A Price
QTY

Inventory

Total: Request a quotation

Category
BDI Inventory
0.0
Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
1
EAN
4549557007477
Weight / US Pound/Standard Cubic Foot
0.209
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M12X1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Metric
Other Features
Caged | Screwdriver Slot
Common Part Number
MCF 30 S
Long Description
30MM Roller Diameter; 14MM Roller Width; Crowned Roller Surface Profile; 12MM Stud Diameter; M12X1.5 Thread Size; Standard Stud Stud Profile; Sealed Enclosure; Needle Bearing; Yes Relubricatable; No Hex Socket
Category - BDI
Cam Followers Stud Type
Product Group - BDI
100
UNSPSC
31171530
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
Global Part Number GPN
237859
BDI Part Number
IKO CF12UUR
Manufacturer Item Number
CF12UUR
Weight / LBS
0.209
countryFlag
Roller Width
0.551 Inch | 14 Millimeter
Stud Diameter
0.472 Inch | 12 Millimeter
Roller Diameter
1.181 Inch | 30 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh